Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

1/2 inch angled extension

1/2 inch angled extension
ANGLEXT-1/2IN-MOVEABLE-46MM

Art.-no. 0712138101

EAN 4045727992203

Individual price display after login
1/2 inch angled extension

Art.-no. 0712138101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Standard: DIN 3123, ISO 3316

  • Surface: Chrome-plated

  • Drive: 1/2" square socket, ball catch groove

  • Tip: 1/2" square head

  • Angular movement of up to 8°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working in hard-to-reach places

Drive (S2)

1/2 inch

Drive type

Internal square

Tip size (S1)

1/2 inch

Tip type

Outer square

Length (L)

46 mm

Socket wrench external diameter (D1)

23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information