Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

1/4 inch + 1/2 inch socket wrench assortment 8.8 108 pieces

1/4 + 1/2 inch socket wrench assortment 108 pcs
SKTWRNCH-SORT-1/4+1/2IN-108PCS

Art.-no. 0988015369

EAN 4065746400114

Individual price display after login
1/4 inch + 1/2 inch socket wrench assortment 8.8 108 pieces

Art.-no. 0988015369

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Find the correct tools quickly and easily

  • Tool sizes are marked on the insert.

  • Insert made of high-quality plastic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

1/4 inch + 1/2 inch socket wrench assortment 8.8 108 pieces including:
1 x
1/2 inch socket wrench hexagon socket long

SKTWRNCH-1/2IN-HEXSKT-WS6-L90MM

Description:
6 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS7-L60MM

Description:
7 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket long

SKTWRNCH-1/2IN-HEXSKT-WS7-L100MM

Description:
7 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS8-L60MM

Description:
8 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS10-L60MM

Description:
10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS10-L140MM

Description:
10 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS12-L60MM

Description:
12 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS14-L60MM

Description:
14 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS17-L60MM

Description:
17 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS19-L60MM

Description:
19 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, short

SKTWRNCH-1/2IN-XZN-M5X60

Description:
XZN M5; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, short

SKTWRNCH-1/2IN-XZN-M6X60

Description:
XZN M6; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, short

SKTWRNCH-1/2IN-XZN-M8X60

Description:
XZN M8; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, long

SKTWRNCH-1/2IN-XZN-M8X100

Description:
XZN M8; Length: 100 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, short

SKTWRNCH-1/2IN-XZN-M10X60

Description:
XZN M10; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, long

SKTWRNCH-1/2IN-XZN-M10X100

Description:
XZN M10; Length: 100 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, short

SKTWRNCH-1/2IN-XZN-M12X60

Description:
XZN M12; Length: 60 mm
Quantity: 1 x
1 x
1/2 socket wrench insert Triple square, long

SKTWRNCH-1/2IN-XZN-M12X100

Description:
XZN M12; Length: 100 mm
Quantity: 1 x
1 x
1/2 socket wrench insert

SKTWRNCH-1/2IN-XZN-HO-M16X60

Description:
16 mm; Length: 60 mm
Triple square with hole
Quantity: 1 x
1 x
3/4-inch connector

CON-(3/4-1/2IN)

Description:
Length: 53.5 mm
Quantity: 1 x
1 x
Foam ins. 1/4+1/2 in sckt wr. ass. PIA 112 pcs

FMINRT-1/4+1/2IN-SOCKETWRENCH-660X70X455

Quantity: 1 x
1 x
Impact screwdriver bit set CV 1/2 inch drive 6 pieces

6PCS. 1/2ZO IMP-SCRDRIV-KIT XZN M14-M18

Quantity: 1 x
1 x
Screwdriver with 1/4 inch tip

SCRDRIV-1/4IN-SKT

Description: Round, bright chrome-plated shank with mount for square sockets
Quantity: 1 x
1 x
1/2 inch ratchet with turntable switching

RTCH-1/2IN-72TEETH-250MM

Quantity: 1 x
1 x
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1 x
1/4 inch bit ratchet

BITRTCH-1/4IN-L100MM

Quantity: 1 x
1 x
1/2 socket wrench insert metric, bi-hex, short

SKTWRNCH-1/2IN-BIHEX-WS9

Description:
9 mm
Quantity: 1 x
1 x
1/2 socket wrench insert metric, bi-hex, short

SKTWRNCH-1/2IN-SHORT-BIHEX-WS36

Description:
36 mm
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-10MM

Description:
10 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-11MM

Description:
11 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-12MM

Description:
12 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-13MM

Description:
13 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-14MM

Description:
14 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-15MM

Description:
15 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-16MM

Description:
16 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-17MM

Description:
17 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-18MM

Description:
18 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-19MM

Description:
19 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-20MM

Description:
20 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-21MM

Description:
21 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-22MM

Description:
22 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-24MM

Description:
24 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-27MM

Description:
27 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-30MM

Description:
30 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 multi-socket wrench one tool for all applications

SKTWRNCH-1/2IN-MULTI-32MM

Description:
32 mm
New multi-socket wrenches for five different drives!
Quantity: 1 x
1 x
1/2 inch angled extension

ANGLEXT-1/2IN-MOVEABLE-46MM

Description:
46 mm
Quantity: 1 x
1 x
1/2 inch extension

EXT-1/2IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
1/2 connection

CON-(1/2-3/4IN)

Description:
Length: 44 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Description:
4 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS8

Description:
8 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS10

Description:
10 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS12

Description:
12 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS13

Description:
13 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L53MM

Description:
53 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L100MM

Description:
100 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L150MM

Description:
152 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
1/4 connector

CON-(1/4-3/8IN)

Description:
Length: 24 mm
Quantity: 1 x
1 x
1/2 inch impact socket wrench insert DIN 3121/ISO 1174

IMPSKT-1/2IN-LONG-SLEV-SIZE17

Description: For gentle installation of light metal rims. Long version with colour code.
Quantity: 1 x
1 x
1/2 inch impact socket wrench insert DIN 3121/ISO 1174

IMPSKT-1/2IN-LONG-SLEV-SIZE19

Description: For gentle installation of light metal rims. Long version with colour code.
Quantity: 1 x
1 x
1/2 inch power cardan joint with 1/2 inch square drive and ball lock

HDUTCRDJNT-1/2IN

Description:
1/2 inch; Length: 63 mm
Quantity: 1 x
1 x
1/4-inch angled extension

ANGLEXT-1/4IN

Description:
75 mm
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E4

Description:
E4
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E5

Description:
E5
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E6

Description:
E6
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E7

Description:
E7
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E8

Description:
E8
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX10

Description:
TX10
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX15

Description:
TX15
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX20

Description:
TX20
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX25

Description:
TX25
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX27

Description:
TX27
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX30

Description:
TX30
Quantity: 1 x
1 x
1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS3

Description:
3 mm
Quantity: 1 x
1 x
1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS4

Description:
4 mm
Quantity: 1 x
1 x
1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS5

Description:
5 mm
Quantity: 1 x
1 x
1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS6

Description:
6 mm
Quantity: 1 x
1 x
1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS7

Description:
7 mm
Quantity: 1 x
1 x
1/4 socket wrench insert for hexagon socket, metric

SKTWRNCH-1/4IN-HEXSKT-WS8

Description:
8 mm
Quantity: 1 x
1 x
1/4 socket wrench insert slotted

SKTWRNCH-1/4IN-3,5X0,6

Description:
Length: 32 mm; 0.6 x 3.5 mm
Quantity: 1 x
1 x
1/4 socket wrench insert slotted

SKTWRNCH-1/4IN-5,5X1,0

Description:
Length: 32 mm; 1.0 x 5.5 mm
Quantity: 1 x
1 x
1/4 socket wrench insert PH

SKTWRNCH-1/4IN-H1

Description:
PH1
Quantity: 1 x
1 x
1/4 socket wrench insert PH

SKTWRNCH-1/4IN-H2

Description:
PH2
Quantity: 1 x
1 x
1/4 socket wrench insert PH

SKTWRNCH-1/4IN-H3

Description:
PH3
Quantity: 1 x
1 x
1/2 inch angled extension

ANGLEXT-1/2IN-L75MM

Description:
75 mm
Quantity: 1 x
1 x
1/2 inch angled extension

ANGLEXT-1/2IN-L150MM

Description:
150 mm
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX25

Description:
TX25
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX27

Description:
TX27
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX30

Description:
TX30
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX40

Description:
TX40
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX45

Description:
TX45
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX50

Description:
TX50
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX55

Description:
TX55
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, short

SKTWRNCH-1/2IN-INTX-TX60

Description:
TX60
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX45

Description:
TX45
Quantity: 1 x
1 x
1/2 socket wrench insert for TX screws, long

SKTWRNCH-1/2IN-INTX-LONG-TX55

Description:
TX55
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS5-L60MM

Description:
5 mm
Quantity: 1 x
1 x
1/2 inch socket wrench hexagon socket extra long

SKTWRNCH-1/2IN-HEXSKT-WS5-L180MM

Description:
5 mm
Quantity: 1 x
1 x
1/2 inch socket wrench insert, metric

SKTWRNCH-1/2IN-HEXSKT-WS6-L60MM

Description:
6 mm
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information