1-component gun foam Powerpur Akustik
GUNFM-1C-POWERPUR-ACUSTIC-B3-750ML
Register now and access more than 60,000 products
- Insulates
- Bonds
- Soundproofs
- Seals
- Fills
Good results
- Up to 55 litres free foaming
- Lower material costs per running metre and object
- Lower storage and transport costs
Can be applied at ambient temperatures down to -10°C, minimum can temperature +5°C, see also “processing instructions for Power Pur Akustik at -10°C”
- Universal year-round foam
Very fine cell structure
- Excellent quietening and insulating properties
Tested noise protection
- Application as noise protection foam (RST,W =58 dB). Test certificate from ZAG institute, test report no. 173/15-520-1
High drainage speed, high residual discharge
- Faster and more efficient application
- Lower material costs
Building material class B3
- Complies with DIN 4102
Excellent resistance properties
- Resistant to a large number of chemical products
- Resistant to ageing, heat influence
- Not resistant to UV radiation
Environmentally friendly
- CFC, HCFC and HFC free
Caution
- Foam doubles in size after applying
- Fresh foam splattering can be easily removed with PU cleaner, item no. 0892 160
- Remove hardened foam mechanically. Soften and wipe away residue with Profi foam cleaner (0892 160 000)
- PU gun should be cleaned with PU cleaner, item no. 0892 160
- Does not adhere to PE, PP, silicone, grease or such like
- Store can upright
Datasheets(X)
Work preparation
- The surfaces must be clean, solid and free from dust and grease
- Shake can approx. 20 times. Note: Adhesion surfaces must be moistened with water immediately before the foam is applied. Moisten again if several foam beads are applied!
- Ensure sufficient ventilation.
Chemical basis | Single component polyurethane |
Colour | Green |
Moulded density | 17 kg/m³ |
Cell structure | Medium - fine |
Tack-free after | 10 min |
Conditions for being tack-free | at 20°C and 60% humidity |
Can be cut after | 25 min |
Conditions for ability to cut | at 20°C and 60% relative humidity |
Full resilience | 5 h |
Conditions for full resilience | at 20°C and 65% relative humidity |
Min. processing temperature | -10 °C |
Max. processing temperature | 35 °C |
Min. surface processing temperature | 5 °C |
Max. surface processing temperature | 35 °C |
Min. processing temperature for can | 20 °C |
Max. processing temperature for can | 25 |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 90 °C |
Building material class | B3 - Of high flammability |
Building material class conditions | in accordance with DIN 4102-1 |
Heat conductance λ | 0.036 W/(m*K) |
Water absorption (%) | 1 Vol-% |
Water absorption conditions | in accordance with DIN 53428 |
Compression strength | 40 kPa |
Min. tensile strength | 120 kPa |
Conditions for acoustic insulation of joints | in accordance with ISO 717-1 |
Acoustic insulation for 10 mm-wide joint | 63 dB |
Acoustic insulation for 20 mm-wide joint | 62 dB |
Ultraviolet resistance | No |
Elongation at break | 20 % |
Breaking elongation | 20 % |
Yield (volume) approx. | 45 l |
Contents | 750 ml |
Container | Aerosol can |
Weight of content | 732 g |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at 5°C to 25°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!