Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

1-component polyurethane adhesive, indoor Construction adhesives

1C polyurethane adhesive indoor
ADH-INSUSHT-1C-INDOOR-CNSTADH-750ML

Art.-no. 089240011

EAN 4050641833266

Individual price display after login
1-component polyurethane adhesive, indoor Construction adhesives

Art.-no. 089240011

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

1-component polyurethane adhesive for bonding polystyrene rigid foam panels and more.
  • Quick and easy adhesion

  • High yield

  • Fills uneven surfaces

  • Hardens quickly

  • Dimensionally stable

  • Adheres to a wide variety of substrates


Gypsum plasterboard, cement fibre board:


High adhesive power even without mechanical fixing. Allows you to carry on working in an instant



Stone adhesion:


For non load-bearing walls only

Notice

Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to PE, PP, silicone, PTFE and grease.



This information is only a recommendation based on our experience. We assume no liability for application results in individual cases, however, due to the wide range of applications and of storage and application conditions that lie outside the scope of our influence. We always recommend that you conduct your own tests. We reserve the right to implement technical changes and to further develop our products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Shake can vigorously at least 20 times before use. The surfaces must be clean, solid and free from dust and grease. Apply adhesive evenly in 1–2 cm thick lines at approx. 25 cm intervals on insulation panels. Quickly and firmly press boards against the wall, rub over slightly and secure against slipping.

Chemical basis

Single component polyurethane

Colour

Yellow

Tack-free after

8 min

Conditions for being tack-free

at 20°C and 60% humidity

Curing time

30 min

Fully hardening/curing conditions

20°C

Full resilience

12 h

Conditions for full resilience

at 20°C and 50% relative humidity

Min. processing temperature

3 °C

Max. processing temperature

30 °C

Min. surface processing temperature

5 °C

Max. surface processing temperature

35 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

80 °C

Yield (volume) approx.

40 l

Yield (area)

15 m²

Contents

750 ml

Weight of content

727.5 g

Building material class

B2 - Normally inflammable

Building material class conditions

in accordance with DIN 4102

Min. compressive strength

5 N/cm²

Max. compressive strength

7 N/mm²

Max. tensile strength

7 N/cm²

Min. tensile strength

5 N/cm²

Compressive strength conditions

in accordance with DIN 53421

Heat conductance λ

0.035 W/(m*K)

Heat conductance λ conditions

in accordance with DIN 56612

Min./max. tensile strength

5-7 N/cm²

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 10°C to 20°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Basic skin protection cream

SKINPROTCREM-CAN-(BASIC)-1000ML

Wash-off skin-protection cream prevents soiling by insoluble substances.
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information