Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

1-component synthetic resin paint

1C synthetic resin lacquer
PLARSNLAC-1C-GLOSSY-COLORCAT2-1KG

Art.-no. 5866300201
EAN 4047376455627
Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Fast-drying, highly weather-resistant synthetic resin lacquer for machinery and structures.
  • Short drying time

  • Highly resistant to UV and weathering

  • Excellent coverage

  • High degree of stability under load

  • Excellent application, high final hardness, stable gloss

  • Resistant to temporary exposure to fuels

  • Solids content of base material in percent: 53.6
Notice

Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, refer to the technical data sheet. Specify the colour with RAL or original colour number in item-related text. Your order cannot be processed without this information. In accordance with the German regulation on Solvent-Based Paints and Coatings (ChemVOC FarbV), this product may not be used for repairing vehicle paintwork or for coating structures, their components or decorative elements.



Important!


Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!


Available colours: See colour index list (Operating instructions 1) in the Documents section

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For high-gloss coating of machinery and structures for indoor and outdoor use

Instructions

The substrate must have the correct pre-treatment depending on the substrate. Use of thinners, universal thinner and hardener thinner.


Dilution ratio 15-20 vol.% depending on coat thickness.


For accelerated drying and increased resistance, hardener thinner can be used instead of thinner. Application tools: Brush, roller or paint gun, minimum nozzle size 1.3 mm.

Weight of content

1 kg

Chemical basis

Alkyd resin

Smell/fragrance

Characteristic

Colour

Colour Category 2

Gloss level

Glossy

Dust-drying time/conditions

45 min / at 20°C

Max. temperature resistance

130 °C

Max. short-term temperature resistance

150 °C

Application conditions

at 10°C and 80% relative humidity

Density

1.081 g/cm³

Density conditions

at 20°C

Viscosity/consistency

Liquid

VOC concentration (CH)

491 g/l

Min. proportion of solids

52 %

Max. proportion of solids

58 %

Min. yield (area)

7.5 m²

Max. yield (area)

8 m²

Shelf life from production

36 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hardener thinner

THINNER-HARDENER-PLARSNLAC-1LTR

For accelerated drying of 1-component synthetic enamel paint, 1-component container paint and 1-component high-build paint
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information