1-component thick-film lacquer
THCKCOATLAC-1C-SATINGLO-COLORCAT2-25KG
Art.-no. 5866203225
EAN 4047376455795
Register now and access more than 60,000 products
- Excellent corrosion protection properties
- Outstanding covering and filling power
- Quick drying
- Huge time savings
- Highly elastic
- High degree of shock and impact resistance
- Good edge coverage
- Excellent rolling and brushing properties
Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, refer to the technical data sheet. For improved resistance to petrol, chemicals and UV, as well as for accelerated drying and improved surface hardness, use hardener thinner instead of universal thinner.
Important!
Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!
Available colours: See colour index list (Operating instructions 1) in the Documents section
| Pressure [bar] | Nozzle [mm] | Spray passes | Thinner | |
| Air/flow cup | 3-5 | 1.7-2.5 | 2 - 3 | 0-15 % |
| HVLP | 2 | 1.5-1.8 | 2 - 3 | 0-15 % |
| Brush-on/roll-on | - | - | - | 0-5 % |
| Airless | 120 - 150 | 0.4-0.5 | - | - |
| - | (65-95°) | 1 | 0-5 % |
| Drying: | ||||
| Dust-dry | Touch-dry | Assembly-ready | Can be painted over | |
| Object temperature 20°C | 25-30 minutes | 3-4 hours | 24 hours | Only with 1-component thick coat lacquer |
| Object temperature 60°C | 10-15 minutes | 20-30 minutes | 45 minutes | Only with 1-component thick coat lacquer |
Datasheets(X)
For painting containers, chassis, attachments, tractors, agricultural and construction machinery, winter service equipment, gates, frames, troughs and equipment. For use during metalwork on steel structures, railings.
Surfaces:
- Hardened old paint
- Factory-primed new parts
- Bare and zinc-plated steel sheets
- Aluminium
- GFRP parts
Application tools: Brush, roller or paint gun, nozzle size at least 1.9 mm, surface pre-treatment required: clean iron and steel, if necessary sand (remove rust, scale, rolling skin) and degrease with silicone remover.
Weight of content | 25 kg |
Colour | Colour Category 2 |
Chemical basis | Alkyd resin |
Gloss level | Silk gloss |
Smell/fragrance | Characteristic |
Min. drying time | 25 min |
Max. drying time | 30 min |
Conditions for drying time | at 20°C |
Max. temperature resistance | 130 °C |
Max. short-term temperature resistance | 150 °C |
Density | 1.396 g/cm³ |
Density conditions | at 20°C, DIN 53217 |
Application conditions | at 10°C and 80% relative humidity |
Shelf life from production | 36 Month |
Max. VOC concentration | 420 g/l |
VOC concentration (CH) | 339.4 g/l |
Conditions for permissible VOC concentration | Product category 2(d) |
Viscosity/consistency | Liquid |
Viscosity | 10000 mPas |
Viscosity conditions | at 20°C, in accordance with DIN 53211 |
Conditions for final strength | at 20°C |
Surface pre-treatment required | Clean iron and steel, sand if necessary (to remove rust, scale, mill scale) and grease with silicone remover |
Conditions for proportion of solids | on the base material |
Min./max. proportion of solids | 73-77 % |
Min./max. yield (area) | 5.2-5.7 m² |
Min./max. final strength | 8 d-10 d |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!