1 m³ disposable Big Bag
BIGBG-DISPOSABLE-BUILDINGSITES-1500KG
Register now and access more than 60,000 products
This Big Bag has a generous capacity of 1 cubic metre for holding a large volume of gravel, earth or other building supplies.
White woven polypropylene
- Seamed edges and bottom
- UV-resistant coating
- A4 document holder
- Safety factor: 5/1 (model not reusable)
Maximum load capacity 1,500 kg
- Designed for single use
- 4 lifting straps L 40 cm and W 4.5 cm
- Fully opening
- Flat bottom
Datasheets(X)
Storage and transport of miscellaneous rubble (except asbestos)
Length | 91 mm |
Width | 91 mm |
Height | 106 cm |
Contents | 1 m³ |
Material | PP - Polypropylene |
Load capacity | 1500 kg |