118 TUNAP pneumatic leak detector
Leak detector, pneumatic, 118 TUNAP
118-LEAKINDICATOR-CA-400ML
Register now and access more than 60,000 products
Testing foam for determining non-sealed areas, micro-leaks and hairline cracks caused by the formation of bubbles. Suitable for all pressurised areas in pipes (compressed air, combustible gases) and tubing.
Spray pressure-carrying components from a distance of approx. 40 cm. The leak is shown by foam bubbles. Then rinse with water. Use the spray head with precision tube in difficult-to-reach places.
- Biodegradable
- Frost-proof down to -16 °C
- DIN 30657 compliance approved by the German Association for Gas and Water
- Can be washed away without leaving residue
Datasheets(X)
- Pipes and tubing (compressed air, combustible gases)
- Pressure vessels
- Compressors
- Compressed-air brake systems
- Welding units
- Natural gas and LPG systems
- Tyres
Contents | 400 ml |
Colour | Colourless |
Smell/fragrance | Characteristic |
Chemical basis | Water and alkaline tenside |
Shelf life from production | 12 |
Density | 1.03 g/cm³ |
Density/conditions | 1.03 g/cm³ / at 20°C, DIN 51757 |
pH value | 9-10 |
Min. flashing point | 113 °C |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!