Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

2-component B2 frame foam

2C frame foam B2
DRFRMFM-2C-B2-210ML

Art.-no. 0892157

EAN 4045989791576

Individual price display after login
2-component B2 frame foam

Art.-no. 0892157

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For the installation of door frames, windowsills and steps
  • Non-chlorinated hydrocarbons

  • No formaldehyde or PCB

  • Construction class B2 as per DIN 4102

  • Pressure and tension-free hardening without being affected by humidity
Product information

Certificates/ Documents

 | 

 | 

Instructions

The surface must be clean, dry and free from loose particles and release agents. Pretreat plaster and gas concrete with primer. Cut off cartridge ends with a knife and apply mixing tube. Also use extension tube for narrow and deep joints. Wear gloves! Do not work with dirty hands/gloves as a general rule. For further details, refer to the technical information leaflet.

Colour

Light beige

Moulded density

55 kg/m³

Working life

0 s

Tack-free after

80 s

Can be cut after

5 min

Full resilience

1 s

Final spreading possible after

30 min

Min./max. processing temperature

10 to 60 °C

Min./max. ambient processing temperature

10 to 30 °C

Min./max. surface processing temperature

5 to 30 °C

Min./max. processing temperature for can

10 to 60 °C

Min./max. temperature resistance

-30 to 80 °C

Compression strength

65 kPa

Compression strength conditions

in accordance with DIN 53421

Min. combined tension and shear resistance

80 kPa

Min. tensile strength

80 kPa

Elongation at break

10 %

Yield (volume) approx.

4 l

Conditions for yield

at 20°C

Contents

210 ml

Weight of content

238 g

Building material class

B2 - Normally inflammable

Building material class conditions

in accordance with DIN 4102

Shelf life from production

9 Month

Conditions to maintain shelf life from production

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information