Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

2-component HS top coat

TOPCOAT-2C-HS-GLOSSY-COLORCAT1-1LTR

Art.-no. 5866202101

EAN 4047376455337

Individual price display after login
2-component HS top coat

Art.-no. 5866202101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

High-solid HS acrylic paint with high degree of resistance to UV and weathering.
  • Quick to dry

  • Excellent running properties

  • High coat thickness

  • High degree of resistance to scratches, impacts and shocks

  • Excellent resistance to solvents, petrols, greases and low-concentrate acids and bases

  • Excellent resistance to UV and weathering

  • Solids content of base material: 75.8%
Notice

Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, please refer to the technical data sheet. Permissible maximum VOC content of product category 2 (e) of the German regulation ChemVOC FarbV: 420 g/l. Max. VOC content of 2-component HS top coat: 417 g/l.



Important!


Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!


Available colours: See colour index list (Operating instructions 1) in the Documents section

Application method:
Pressure [bar]Nozzle [mm]Spray passesThinner
Air/flow cup3 - 51.3-1.51-215-20 %
HVLP2
Nozzle internal pressure: 0.7 bar1.3-1.41-215-20 %
Brush on/roll on 0-5 %
Airless120 - 1500,2815-15 %
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For painting commercial vehicles, agricultural machinery, tractors, machines and attachments. Can be used for high-quality painting in trade fair and model construction.

Instructions

Mixture by volume: 3:1 with 2C-HS hardener for top coats, acrylic thinner, dilution ratio 5-10 vol.% depending on the layer thickness. When using competitor 2-component hardener products, the mixing ratio of the respective competitor must be used.


The base material must have the correct pre-treatment depending on the base material! Application tools: Paint gun, minimum nozzle size 1.3 mm.

Contents

1 l

Chemical basis

Polyurethane acrylic

Smell/fragrance

Characteristic

Colour

Colour Category 1

Gloss level

Glossy

Drying time

50 min

Conditions for drying time

at 20°C

Max. temperature resistance

180 °C

Density

1.305 g/cm³

Density conditions

at 20°C, DIN 53217

VOC concentration (CH)

316 g/l

Ignition temperature

370 °C

Min. proportion of solids

71.6 %

Application conditions

at 10°C and 75% relative humidity

Water-soluble

No

Resin-free

No

Unleaded

Yes

Chlorine-free

Yes

Acid-free

Yes

Silicone-free

Yes

Viscosity/consistency

Liquid

Min. yield (area)

10 m²

Max. yield (area)

14 m²

Shelf life from production

36 Month

Drying:
Dust-dry Touch-dry Assembly-ready Can be painted over
Object temperature 20°C 45-55 minutes 5-6 hours 12-24 hours With all top coats
Object temperature 60°C 10-15 minutes 25-30 minutes once cooled With all top coats
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wega® safety goggles

SAFEGOGL-WEGA-CLEAR

Sporty safety glasses with perfect all-around protection
x 1 pcs
Half face mask HM 175

HALFMASK-HM175-EN141-DBFILTCON

Tight-fitting breathing protection for maximum comfort
x 1 pcs
Gas filter A2 For breathing protection series 175

GASFILT-(F.BREASERIE-175)-A2

x 10 pcs
Combination filter A2P3 RD For breathing protection series 175

COMBIFILT-(F.BREASERIE-175)-A2P3RD

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Acrylic thinner for 2-component acrylic products and 1-component thick coat lacquers

THINNER-ACRYLIC-NORMAL-5LTR

To dilute or to adjust the viscosity of 2-component top coats and 2-component clear coats for painting.
x 1 pcs
Acrylic thinner, short for 2-component acrylic products and 1-component thick coat lacquers

THINNER-ACRYLIC-FAST-5LTR

For quicker drying times for paintwork and in cold weather
x 1 pcs
2-component HS hardener for top coats

HARD-LAC-TOPCOAT-2C-1LTR

Perfectly suited for use with 2-component HS acrylic paint, 2-component clear varnish and 2-component thick coat lacquer.
x 1 pcs
2-component HS hardener for top coats

HARD-LAC-TOPCOAT-2C-5LTR

Perfectly suited for use with 2-component HS acrylic paint, 2-component clear varnish and 2-component thick coat lacquer.
x 1 pcs
Hardener thinner

THINNER-HARDENER-PLARSNLAC-1LTR

For accelerated drying of 1-component synthetic enamel paint, 1-component container paint and 1-component high-build paint
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 2
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 2
With cotton velour finish inside.
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 3
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 1
Durable and robust disposable gloves with excellent chemical protection
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 0
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information