2-component HS top coat
2C-HS top coat
TOPCOAT-2C-HS-GLOSSY-COLORCAT2-3LTR
Register now and access more than 60,000 products
- Quick to dry
- Excellent running properties
- High coat thickness
- High degree of resistance to scratches, impacts and shocks
- Excellent resistance to solvents, petrols, greases and low-concentrate acids and bases
- Excellent resistance to UV and weathering
- Solids content of base material: 75.8%
Protect from frost. Check the colour prior to application. The substrate must have the correct pre-treatment depending on the substrate. The use of a suitable pre-cleaner or a pre-coat is recommended in special cases. For further information, please refer to the technical data sheet. Permissible maximum VOC content of product category 2 (e) of the German regulation ChemVOC FarbV: 420 g/l. Max. VOC content of 2-component HS top coat: 417 g/l.
Important!
Specify the colour with RAL or original colour number in item-related text! Your order cannot be processed without this information!
Available colours: See colour index list (Operating instructions 1) in the Documents section
Application method: | ||||
Pressure [bar] | Nozzle [mm] | Spray passes | Thinner | |
Air/flow cup | 3 - 5 | 1.3-1.5 | 1-2 | 15-20 % |
HVLP | 2 | |||
Nozzle internal pressure: 0.7 bar | 1.3-1.4 | 1-2 | 15-20 % | |
Brush on/roll on | 0-5 % | |||
Airless | 120 - 150 | 0,28 | 1 | 5-15 % |
To prevent excessively thick coats (very high solids content due to HS quality), always observe the recommended number of spray passes. Always check colours after adding hardener. |
Datasheets(X)
For painting commercial vehicles, agricultural machinery, tractors, machines and attachments. Can be used for high-quality painting in trade fair and model construction.
Mixture by volume: 3:1 with 2C-HS hardener for top coats, acrylic thinner, dilution ratio 5-10 vol.% depending on the layer thickness. When using competitor 2-component hardener products, the mixing ratio of the respective competitor must be used.
The base material must have the correct pre-treatment depending on the base material! Application tools: Paint gun, minimum nozzle size 1.3 mm.
Contents | 3 l |
Chemical basis | Polyurethane acrylic |
Smell/fragrance | Characteristic |
Colour | Colour Category 2 |
Gloss level | Glossy |
Drying time | 50 min |
Conditions for drying time | at 20°C |
Max. temperature resistance | 180 °C |
Density | 1.305 g/cm³ |
Density conditions | at 20°C, DIN 53217 |
VOC concentration (CH) | 417 g/l |
Ignition temperature | 370 °C |
Min. proportion of solids | 71.6 % |
Application conditions | at 10°C and 75% relative humidity |
Water-soluble | No |
Resin-free | No |
Unleaded | Yes |
Chlorine-free | Yes |
Acid-free | Yes |
Silicone-free | Yes |
Viscosity/consistency | Liquid |
Min. yield (area) | 10 m² |
Max. yield (area) | 14 m² |
Shelf life from production | 36 Month |
Drying: | ||||
Dust-dry | Touch-dry | Assembly-ready | Can be painted over | |
Object temperature 20°C | 45-55 minutes | 5-6 hours | 12-24 hours | With all top coats |
Object temperature 60°C | 10-15 minutes | 25-30 minutes | once cooled | With all top coats |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!