2-component headlight clear lacquer 2-in-1
CLRLACSPR-2C-HEADLIGHTREP-250ML
Register now and access more than 60,000 products
Special 2-component clear lacquer for replacing or repairing the protective layer on polycarbonate headlights
- Highly transparent
- Increases protection against further damage
- Prevents yellowing
Light-resistant and weather-proof
- UV-resistant
- Can withstand salt water, car washes and other external influences
Fine spray
- Can be sprayed on from a short distance away
- Even and sharp spray pattern
- Optimised and reduced overspray
VOC-compliant
- Lower solvent content
- Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Ideal application temperature approx. +15 °C to 25 °C. Check compatibility and adhesion before application.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Renewal or repair of the protective layer on polycarbonate headlights.
The surface must be clean, dry and free of grease.
Before activating the aerosol can, shake for 1-2 minutes. Remove the red button from the cap. Turn the can upside down and place the button on the pin. Place the can on a firm surface, press down on the red button with the palm of your hand until it clicks into place. After activation, shake for another 1-2 minutes before use. After use, turn the can upside down and spray.
Recommended time between spray coatings: 10 minutes. Degree of dryness 1 dust dry: 15-20 minutes. Degree of dryness 3 touch dry: 3 hours. See pre-treatment of headlights in the TDS.
Chemical basis | Acrylic resin |
Contents | 250 ml |
Smell/fragrance | Solvent-like |
Colour | Transparent |
Gloss level | High gloss |
Min./max. spraying distance | 15-20 cm |
Design | Round nozzle |
Max. through drying | 20 min |
Dust-drying time | 15 min |
Conditions for through drying | at 20°C |
Container | Aerosol can |
Density | 0.81 g/cm³ |
Conditions to maintain shelf life from production | at 15°C to 25°C and max. 60% relative humidity |
Density conditions | at 20°C |
Min. proportion of solids | 0 % |
Shelf life from production | 36 Month |