24 V control cable for 24 V LED lights with adjustable white colour
Control cable 24 V for adjusting the light colour
CTRLCBL-(F.ADJ-LGHTCOL-SWTCH)-XW-NW
Art.-no. 0976521300
EAN 4099618722240
Register now and access more than 60,000 products
- For controlling neutral white or cold white LEDs for LED luminaires with adjustable light colour (AW)
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
For lamps with adjustable white (AW).
![]() | |
Material | Plastic |
Colour | White |
Length | 200 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
