Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

2C assembly aid for ELMO® flush-mounted installation boxes

ASMBYAID-F.FMO-SWTCHSKT

Art.-no. 0975010610

EAN 4062856806379

Individual price display after login
2C assembly aid for ELMO® flush-mounted installation boxes

Art.-no. 0975010610

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Enables the application of Elmo® flush-mounted installation boxes using standard 1C and 2C assembly and gun foams and saves time and money compared to conventional gypsum mounting
  • Additionally suitable in combination with Elmo ® flush-mounted electronic boxes and Elmo ® flush-mounted double appliance connection boxes

  • Ideally suited even for frayed or damaged drill holes

  • Enables time and cost savings as not all boxes in multiple combinations require a 2C assembly aid

  • No special tools required, works in combination with all standard core drill bits and socket cutters dia. 82 and 90 mm

  • No special drill hole depth required, application takes place in the same way as conventional gypsum mounting

  • Definitive and long-lasting attachment of the box through penetration of plaster into the ring gap around the box

  • Made in Germany
Notice

The boxes do not need to be completely (360°) encased in foam. It is sufficient to fix the boxes into the drill hole selectively using standard 1C and 2C assembly and gun foams, which can save time and money.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For setting/applying foam to Elmo® flush-mounted installation boxes in all base materials. Also suitable for vertically perforated bricks, masonry bricks, toothed bricks and poroton bricks.

Suitable for

Standard flush-mounted appliance sockets, Airtight flush-mounted appliance sockets

Flame-retardant

650°C

Halogen-free

Yes

Material

Polycarbonate - PC

Surface

TPE (rubber)

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic Premiumpress 1C foam applicator gun

FMGUN-1C-(PURLOGIC-PREMIUMPRESS)

High-quality and ergonomically shaped foam gun for applying 1C PU foams
x 1 pcs
PURlogic Clean PU foam cleaner

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
U90-S diamond socket cutter

SKTCTR-DIA-U90S-D82MM-WL70MM

Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including connecting thread M16 and perforated cover for dust extraction
x 1 pcs
U90 diamond socket cutter

SKTCTR-DIA-U90-D82MM-WL70MM

Extremely versatile premium socket outlet drill bit with very fast drilling speed and long service life, including M16 connecting thread
x 1 pcs
Hammer drill bit for large hammer drills with high impact energy

CREHAMDRLBIT-D90MM

High drilling performance thanks to innovative shaft base and active centre drill bit
x 1 pcs
Hammer-resistant lightweight core bit

CREDRLBIT-HAMRES-SLIM-M16-D90MM

The fast, lightweight drill bit
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information