Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

2C frame foam

2C frame foam
DRFRMFM-2C-B3-TWISTACTIVATED-400ML

Art.-no. 0892156100

EAN 4045989774067

Individual price display after login
2C frame foam

Art.-no. 0892156100

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

No pressure required. Cures without additional moisture.
  • No pressure required during and after the curing phase

  • Highly adhesive

  • Tack-free after approx. 12–14 minutes

  • Can be cut after approx. 30–35 minutes

  • Cured after approx. 120 minutes
Notice
  • The can must not have a temperature of more than +25°C at the start of use

  • Apply the can promptly after the standing time and use up within 6 minutes. Always foam any excess material — do not leave in the can.

  • Only use to mount construction elements, e.g. door frames. Components must have sufficient inherent stability and should be correctly and professionally configured.

  • The use of door jamb spreaders is also strongly recommended for 2-component foams

  • Avoid use in conjunction with gas-blocking components or receptacles; conduct your own tests if necessary

  • Wear suitable protective gloves and safety glasses during application
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions
  • Never moisten the surfaces

  • Turn the red rotating ring at the bottom of the can round fully in the direction of the arrow at least six times

  • With the red cap facing downwards, shake the can approx. 30 times. Rattling inside indicates that the inner container is open

  • Remove the red cap, screw on the angled adapter

  • For the optimum foam texture, leave the shaken can to stand for approx. 30–40 seconds

  • When dispensing the foam, hold the can with the angled adapter pointing down. To check: Foam must have a uniform light green colour as it comes out. If this is not the case, turn red rotary ring a further 6 times and repeat shaking process. Immediately remove fresh splashes of foam with PU cleaner, art. no. 0892 16. Remove hardened foam with a tool (e.g. scrape off). Remove residue with professional foam cleaner (0892 160 000)!

Chemical basis

Two-component polyurethane

Colour

Green

Smell/fragrance

Characteristic

Moulded density

35 kg/m³

Cell structure

Fine

Tack-free after

14 min

Can be cut after

35 min

Full resilience

60 min

Final spreading possible after

60 min

Min./max. processing temperature

10 to 25 °C

Min./max. ambient processing temperature

10 to 10 °C

Min./max. processing temperature for can

10 to 25 °C

Min./max. temperature resistance

-40 to 90 °C

Max. short-term temperature resistance

120 °C

Min. tensile strength

16 N/cm²

Elongation at break

30 %

Yield (volume) approx.

13 l

Contents

400 ml

Building material class

B3 - Of high flammability

Shelf life from production

9 Month

Conditions to maintain shelf life from production

at 20°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Door frame spreader

DRJMBSPRDR-(570-960MM)

Angled adapter for assembly foam

ANGLADAPT-FMGUN-RDPIP

Suitable for PURLOGIC Easy, PURLOGIC Easy White and PURLOGIC Fast
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information