Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

2SC pre-assembled hose with double steel braiding

BRAIDHOSE-HYDR-SET-COMPLETE-2500MM

Art.-no. 0866016903

EAN 4056807435596

Individual price display after login
2SC pre-assembled hose with double steel braiding

Art.-no. 0866016903

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter

11.7 mm

Operating pressure

310 bar

Internal diameter

6.5 mm

Material

Aluminium-plastic

Length of roll

2500 mm

Connection thread

1/4 inch

Number of pieces

2 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information