3/4-inch ratchet extendable
RTCH-REV-3/4IN-EXTENDABLE-(65,1-101,3CM)
Art.-no. 0715141020
EAN 4045989706655
Register now and access more than 60,000 products
Advantages:
Optimum transmission of forces.
Extendable telescopic handle.
Simple and clean work.
Safety closure with push-pull loosening ring.
Enhanced lever action.
Higher power transmission possible thanks to corrugated
shaft.
Datasheets(X)
Tip size | 3/4 inch |
Ratchet diameter (D2) | 62 mm |
Handle diameter (D1) | 31 mm |
Min./max. length | 595-1000 mm |
Length of lever (L2) | 50 cm |
Handle length (L3) | 14 cm |
Ratchet head height (B1) | 30 mm |
Ratchet head height with square (B2) | 55 mm |