3/4 inch socket wrench insert TX long
IMPSKT-3/4IN-LONG-E24-WS24
Art.-no. 071414 24
EAN 4050641005755
Register now and access more than 60,000 products
Version: forged, burnished
Drive: 3/4 inch, hole for locking pin and groove for O-ring
Output: For external TX screws
Geometry: long
Datasheets(X)
Application example:
For changing brake discs on HGV axles.
Drive type | Internal square |
Tip type | TX |
Drive | 3/4 inch |
Width across flats | 24 mm |
Length (L1) | 100 mm |
Socket wrench external diameter (D1) | 44 mm |
Socket wrench external diameter 2 (D2) | 32.5 mm |
Socket wrench depth (t) | 20 mm |
Material | Chrome-vanadium steel |