3-chamber light cluster, rectangular, 12V/24V
3-chamber light rectangular LED
LGHT-3CHAM-OBLONG-II-LED-12/24V
Register now and access more than 60,000 products
![]() | |
Form | Rectangular |
Number of chambers | 3 PCS |
Mounting | Left, Right |
Cable connection | With cable |
Cable length | 0.5 m |
Lamp type | LED |
Min./max. nominal voltage | 12 / 24 V/DC |
Functions | Turn signal, brake, tail lamp |
Power rating | 8 W |
Length | 155 mm |
Width | 76 mm |
Depth | 40 mm |
Approval mark | ADR, ECE |
IP protection class | IP 69K |
Included in delivery | Incl. mounting |
Datasheets (0)
Certificates/ Documents (0)