Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

381 TUNAP bodywork leak detector

Leak detector bodywork 381 TUNAP
381-LEAKINDICATOR-BODYWORK-1LTR

Art.-no. GT00381005

EAN 4051641009019

Individual price display after login
381 TUNAP bodywork leak detector

Art.-no. GT00381005

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Innovative leak detector fluid for all areas of the bodywork. Leaks are detected more easily thanks to special UV pigment particles.
  • Localise water penetration quickly and precisely using UV pigment particles

  • Avoid complaints when performing bodywork tasks
Notice

Do not use in direct sunlight or on hot paint.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • In case of water penetrating the bodywork

  • For safeguarding accident repairs

  • After installing washers, rubber seals, glass roofs, rear lights etc.
Instructions

Mix leak detector spray with water (mixing ratio 1:1) and spray onto the relevant area using a suitable tool (e.g. pump sprayer). Then search for the leak by shining a UV lamp inside the bodywork.

Contents

1000 ml

Colour

Light yellow

Smell/fragrance

Characteristic

Chemical basis

Water

Shelf life from production

12

Density

1.005 g/cm³

Density/conditions

1.005 g/cm³ / at 20°C, DIN 51757

pH value

7-7,5

Silicone-free

Yes

Design

Flat rail

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information