Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

4-in-1 natural stone sealant with cartridge gun 9 pieces

Natural stone sealant 4in1 with cartridge gun 9pcs
NATSTNSEAL-4IN1-SET-9PCS

Art.-no. 0988046133

EAN 4099618936142

Individual price display after login
4-in-1 natural stone sealant with cartridge gun 9 pieces

Art.-no. 0988046133

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

4-in-1 natural stone sealant with cartridge gun 9 pieces including:
1 x
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

Description: High-quality design, semi-open, made of sheet steel with plastic handle
Quantity: 1 x
1 x
Joint smoother Uni

JNTSMTHR-UNI-SET1-RED-3PCS

Description: Slim shape and high flexibility
Quantity: 1 x
1 x
Sealant smoothing agent

SMTHR-SEAL-AEROSOL-400ML

Description: Universal smoothing agent suitable for all types of sealants
Quantity: 1 x
3 x
4-in-1 natural stone sealant

NATSTNSEAL-4IN1-TRANSPARENT-310ML

Description: Versatile: natural-stone-compatible silicone sealant for interior and exterior use, can also be used in food-processing areas
Quantity: 3 x
3 x
4-in-1 natural stone sealant

NATSTNSEAL-4IN1-WHITE-310ML

Description: Versatile: natural-stone-compatible silicone sealant for interior and exterior use, can also be used in food-processing areas
Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information