45° aluminium pipe bends
ALUPIP-LOKR-45DGR-BOW-16MM
Register now and access more than 60,000 products
- For replacing aluminium pipes with a 45° bend
- Can be used with all LOKRING aluminium couplings as well as LOKCLIP couplings
Datasheets(X)
Length | 42.5 mm |
Outer diameter | 16 mm |
Wall thickness | 1.25 mm |
Product weight (per item) | 12 g |
Material | Aluminium / aluminium |