Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

45° aluminium pipe bends

ALUPIP-LOKR-45DGR-BOW-9,53MM

Art.-no. 9501002602

EAN 4062856115471

Individual price display after login
45° aluminium pipe bends

Art.-no. 9501002602

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • For replacing aluminium pipes with a 45° bend

  • Can be used with all LOKRING aluminium couplings as well as LOKCLIP couplings
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

37.5 mm

Outer diameter

9.53 mm

Wall thickness

1.25 mm

Product weight (per item)

7 g

Material

Aluminium / aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information