Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

5-chamber light cluster for Volvo

5-chamber light for Volvo
LGHT-5CHAM-VOLVO-RIGHT

Art.-no. 081246 357

EAN 4053479618012

Individual price display after login
5-chamber light cluster for Volvo

Art.-no. 081246 357

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

ADR-tested


  • Incl. mount: 2 x M8

  • Double tail light assignment

  • Bulbs not included

  • Connection:
  • Compact connector on back
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of chambers

7 PCS

Nominal voltage

24 V/DC

Min. nominal voltage

24 V/DC

Max. nominal voltage

24 V/DC

Length

350 mm

Width

83 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information