Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

7-chamber lamp MAN-TGA reversing alarm

7-chamber light M.A.N.-TGA reverse warning light
LGHT-MAN-(TGA-02/2005)-MBWARN-R-LC8

Art.-no. 081246 812

EAN 4045989356560

Individual price display after login
7-chamber lamp MAN-TGA reversing alarm

Art.-no. 081246 812

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

ADR-tested
  • New technology: Contact boards are used instead of wiring inside the lamp

  • Includes mounting: 2 x M8

  • Double tail light assignment

  • Bulbs not included

  • Connection:
  • M.A.N. compact connector on side
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of chambers

7 PCS

Max. nominal voltage

24 V/DC

Length

400 mm

Width

88.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information