90° aluminium pipe bends
ALUPIP-LOKR-90DGR-BOW-12,7MM
Register now and access more than 60,000 products
- For replacing aluminium pipes with a 90° bend.
- Can be used with all LOKRING aluminium couplings as well as LOKCLIP couplings.
Datasheets(X)
Length | 52.5 mm |
Outer diameter | 12.7 mm |
Wall thickness | 1.25 mm |
Product weight (per item) | 14 g |
Material | Aluminium / aluminium |