A/C clean. device airco well starter set 2 169pcs

A/C clean. device airco well starter set 2 169pcs

Art. N° 0988015361

EAN 4065746398862

Prix affichés aux clients après connexion
A/C clean. device airco well starter set 2 169pcs

Art. N° 0988015361
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
Poids du produit (par pièce)

1 g

A/C clean. device airco well starter set 2 169pcs comprenant:
24 x
Hygienic cleaner for A/C systems 994 airco well

HYGCLN-A/C-AIRCOWELL-994-1LTR

Description: For healthy air in the car: airco well® cleans air-conditioning systems thoroughly and effectively. Flushes micro-organisms, pathogens and dirt out of the evaporator at high pressure and prevents the buildup of odours.
Quantité: 24 x
72 x
Hygienic cleaner pollen filter box 996 airco well

HYGCLN-996-PFBX-AIRCOWELL-75ML

Description: Special hygienic cleaner for the pollen filter housing and the adjacent air ducts.
Quantité: 72 x
1 x
A/C pressure cup gun short probe 19230 airco well

PRESCUPGUN-19230-AIRCOWELL-W.PROBE

Description: Special tool for cleaning and flushing the air-conditioning evaporator.
Quantité: 1 x
72 x
Spray probe for pollen filter box 5819 airco well

SPRPRB-5819-AIRCOWELL-F.ART-996-AND-997

Description: Flexible probe with misting spray head for supplementary use with the airco well® hygiene cleaner for pollen filter box. The fine misting optimally reaches hard-to-reach places in the pollen filter box area. Meanwhile, the risk of damage to electronic components due to dripping cleaning fluid is reduced.
Quantité: 72 x
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
Accessoire obligatoire:
 
Produit
Description
Quantité
Cdt
Prix
/Cdt
Gant de protection chimique en nitrile conception robuste et durable

GANT PROTECTION-NITRILE-CHIM-45CM-T8

x 6 pcs
Gant de protection chimique en nitrile conception robuste et durable

GANT PROTECTION-CHEM-NITRIL-45CM-T9

x 6 pcs
Gant de protection chimique en nitrile conception robuste et durable

GANT PROTECTION-CHEM-NITRL-45CM-T10

x 6 pcs