A/C system agent 582 TUNAP
A/C system agent 582 TUNAP
582-SYSAGNT-(A/C )-50ML
Register now and access more than 60,000 products
Contents | 50 ml |
Weight of content | 49 g |
Colour | Yellow, Clear |
Smell/fragrance | Characteristic |
Density | 0.985 g/cm³ |
Shelf life from production | 24 |
Min. flashing point | 240 °C |
Datasheets(X)