ABS Basic sealing cuff
ABS Sealing collar BASIC
SEALCOLAR-BASIC-F.ANCPT-16MM
Register now and access more than 60,000 products
Sealing cuffs for attachment points, for cold bonding, such as on undulating roofs
- Cold bonding, for example on undulating roofs
- Not suitable for EPDM tracks
- For Ø 16mm and Ø 42mm supports
- Incl. screw clip
- Plate diameter Ø 42cm
For supports Ø 16mm and Ø 42mm, incl. screw clip.
Product weight (per item) | 378.000 g |
Material | Plastic |
Diameter | 42 cm |
Datasheets (0)
Certificates/ Documents (0)