ABS Comfort safety harness
SAFEHARN-ABS-COMFORT-(PS-COMFORT)
Art.-no. 9501016566
EAN 4260336780014
Register now and access more than 60,000 products
Comfortable PFPS for continuous use: The ABS Comfort safety harness combines reliable protection with a high level of comfort. Practical quick couplings in the leg and chest areas allow you to put on and take off the safety harness quickly. You can optionally attach your lanyard at the front or rear, depending on the task. Two fall protection loops are present in the chest area while a D-ring can be used for attachment at the rear.
The ABS Comfort has adjustable shoulder and leg straps which enable you to adapt the harness to individual requirements. Breathable padding in the shoulders and back provide comfort and prevents the harness from resting directly on clothing. Another feature of this PFPS: Holding the safety harness up by the eye bolt allows the harness to hang in the correct position for putting on.
ABS Comfort is a real all-rounder and can be used for climbing, fall protection and rescue. Its low weight prevents it from becoming uncomfortable even after wearing for long periods. The safety harness from ABS Safety is certified in accordance with DIN EN 361:2002.
Datasheets(X)
DIN EN 361:2002
Padding on shoulders and back
Can be put on and taken off quickly due to practical quick couplings
Shoulder and leg straps individually adjustable
User weight up to 136 kg
Easily adjust the comfortable and pleasantly lightweight safety harness (one size) to meet your individual needs. This basic component of your PFPS includes 2 fall protection loops in the chest area, a D-ring at the rear and time-saving quick couplings.
EN standard | 361 |
Category | III |
Max. load capacity | 136 kg |
Product weight (per item) | 1468 g |