Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ABS LaddWall warning sign

ABS LaddWall warning sign
WARNLBLB-FALLARSTR-ABS ZU-ET-LADDWALL

Art.-no. 0838905208

EAN 4260486764193

Individual price display after login
ABS LaddWall warning sign

Art.-no. 0838905208

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The ABS LaddWall is suitable for both step ladders and rung ladders
  • Use this ladder safety device, which is firmly fixed to the building structure and made of durable stainless steel, to secure ladders in place and prevent them from tipping over or slipping

  • Thanks to the adjustable side sections, the ladder safety device can be optimally aligned with the ladder
Notice

Installed using suitable installation materials for the respective substrate (not included in delivery)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • The ABS LaddWall lets you install a permanent ladder safety device with minimal effort and protects both you and your workers from falling

  • Made of rustproof stainless steel, the ABS LaddWall can also be permanently installed outdoors

  • The step/rung ladder is simply leaned up against the structure according to the specifications that can be found on the respective ladder, for example to the prescribed leaning angle (usually between 65°-75°)

  • Should the ladder then start to tip over or slip during use, it is immediately stopped by one of the two safety bars, thus preventing it from moving any further

Material

Aluminium / aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information