Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

AGRI LED II

LGHT-5CHAM-(AGRI LED II)-12V-350X140

Art.-no. 9501014095

EAN 4065746717854

Individual price display after login
AGRI LED II

Art.-no. 9501014095

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Full LED multi-purpose rear light
  • Large illuminated area

  • Protection class IP6K9K

  • Integrated indicator failure control

  • Can be mounted on both sides

  • Chemical- and acid-resistant lens

  • Voltage range: 9-15 V

  • 5-pin bayonet connector, 4-pin assignment (3 functions and earth pin)

  • Fully encapsulated lamp, lens cannot be replaced
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of chambers

3 PCS

Cable connection

Bayonet sealing

Power rating

21 W

Height

54 mm

Length

350 mm

Width

140 mm

IP protection class

IP 69K/IP 68

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information