ALASCO safety goggles
Safety goggles Alasco
SAFEGOGL-ALASCO-GREY
Register now and access more than 60,000 products
- Excellent coverage of the eye area
- Translucent side arms
- Frameless lens
Datasheets(X)
Colour of safety lens | Grey |
Material of safety lens | Polycarbonate |
UV protection | 400 nm |
EN standard | 166, 172 |
Mechanical strength | F (45 m/s) in accordance with EN 166 |
Marking of safety lens | 5-2,5 W 1 FTKN |
Product weight (per item) | 28.000 g |
Coating protective pane | Extremely scratch resistant on the outside, Permanently anti-fog interior |