ALMG 5 welding rod Aluminium TIG welding rod
WELDROD-TIG-UNION-ALMG5-5KG-D1,6MM
Art.-no. 9501046520
EAN 4038588507846
Register now and access more than 60,000 products
- Wire rods for TIG welding of AlMg alloys up to 5 % Mg
- The weld material is sea water-resistant
Datasheets(X)
- Clean the workpiece flanks thoroughly
- Preheat the thick metal sheets to 150 °C
Wire diameter | 1.6 mm |
Length | 1000 mm |
Material | Aluminium base alloy, ALMG5 |
Breaking elongation A5 | 17 % |
Min. elasticity limit (Rp 0.2 value) | 110 MPa |
Tensile strength Rm | 240 MPa |