AW® bit
Bit AW G 7 mm
BIT-AW25-LUMINOUSGREEN-7MM-53MM
Art.-no. 06145325
EAN 4045989209590
Register now and access more than 60,000 products
AW® output
Advantages over previous drive systems:
Better power transmission.
Longer service life.
Optimum centring.
Largest possible contact surface of bit in screw drive.
Ejection forces:
Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.
Datasheets(X)
Tip size | AW25 |
Drive | G 7 mm |
Length | 53 mm |