Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Abrasive cleaning sponge

Abrasive cleaning sponge
CLNSPNG-ERASER-GREY-134X60X30MM

Art.-no. 0899700407

EAN 4050641309174

Individual price display after login
Abrasive cleaning sponge

Art.-no. 0899700407

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For thorough cleaning of stubborn dirt on glass panes and ceramic screen-printed edges

Application on virtually all surfaces


  • Removal of contamination from glass and ceramic screen printing margins

  • Removes even stubborn contamination


No use of solvent-based cleaners necessary



Suitable for primer application

Notice

Shiny surfaces (e.g. lacquer) can be matted during cleaning. Preliminary testing is required.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Clean the surface before applying the primer and window adhesive


Remove labels and stickers from the windscreen


Suitable as a primer brush for applying Varioprimer


Removal of residues on different surfaces (e.g. removal of marker or felt-tip pen residues)

Instructions

Apply glass cleaner to substrate and clean the surface with the cleaning sponge.

Colour

Grey

Length x width x height

134 x 60 x 30 mm

Length

134 mm

Width

60 mm

Height

30 mm

Form

Rectangular

Compression force deflection

7 kPa

Min. longitudinal tensile strength

120 kPa

Min. transverse tensile strength

120 kPa

Min. diagonal breaking elongation

20 %

Min. longitudinal breaking elongation

20 %

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Glass cleaner ECOLINE

GLSCLNR-SPRAYBOTTLE-ECO-500ML

For streak-free, thorough cleaning
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information