Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Acrylic for cracks and cleaning

ACRYSEAL-FLEX-WHITE-310ML

Art.-no. 0892173

EAN 4045727963333

Individual price display after login
Acrylic for cracks and cleaning

Art.-no. 0892173

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Granular structure
  • Quickly becomes rainproof

  • Resistant to ageing, weather and UV

  • Paint-compatible

  • After hardening you can paint it with most common paints

  • Unhardened sealant can be removed with water
Notice

Low temperatures and high humidity can cause delays in the drying process. Do not expose unhardened sealant to rain. Non-elastic paints can cause hairline cracks.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

To repair and improve damage and cracks in indoor and outdoor textured plaster and plasterboards. Good adhesion on plaster, concrete, brick and tile works, anod. aluminium, plaster, uPVC and wood.

Instructions

The surface must be clean, dry and load-bearing. Pretreat porous substrates with a diluted acrylic-water mixture of 1:1 to max. 1:5. The sealant can be smoothed with water or a neutral lubricant.

Contents

310 ml

Fungicidal properties

No

Colour

White

Chemical basis

Acrylate

Density

1.65 g/cm³

Continuous motion absorption

12.5 %

Smell/fragrance

Neutral

Full curing speed

2 mm/d

Fully hardening/curing conditions

23°C and 50% relative humidity, moisture curing

Min. skin-formation time

15 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Shore A hardness

12

Min./max. temperature resistance

-25 to 80 °C

Min./max. processing temperature

5 to 35 °C

Recoatable/Can be painted over

Conditional, preliminary testing required

Water-vapour diffusion resistance factor value µ

3711

Surface pre-treatment required

On absorbent or porous surfaces

Ultraviolet resistance

Good

Coating compatibility

Yes

Shelf life from production

24 Month

Conditions to maintain shelf life from production

at 5°C to 35°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information