Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Active Wash cleaning shampoo

Active Wash cleaning shampoo
CLNCONCEN-(ACTIVE CAR-SHAMPOO)-200LTR

Art.-no. 0893025102

EAN 4045727986134

Individual price display after login
Active Wash cleaning shampoo

Art.-no. 0893025102

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

pH neutral car shampoo for active-cleaning brush wash for passenger cars and commercial vehicles.

Based on active cleaning surfactants.


  • Dirt particles are completely encapsulated and can be rinsed away with water

  • Excellent cleaning results


Combination of special ingredients supports the brush sliding properties.


  • Vehicle surfaces are protected

  • Renewed contamination of brushes is prevented


No streaking when using preservers and drying aids.


  • Can be used in machines with water recycling systems


Phosphate-, AOX- and silicone-free


pH value in the concentrate: 8.5


Product monitoring



Advantage:


  • Appears in the "Salzburg List" of expert services in the 13/04 paper – water protection at the Salzburg Regional Government Office.


Easily biodegradable in line with OECD.


Does not compromise the effectiveness of light fluid separators.

Notice

Do not allow to dry! Store in a frost-free place!


Do not use on hot surfaces!

**Listed cleaners comply with the following rules and regulations:


  • BGBL (German Federal Law Gazette) No. 239/1987 Biodegradability of certain detergent ingredients and determination of the phosphate content.

  • Austrian standard ÖNORM B 5104 for cold cleaners.

  • Austrian standard ÖNORM B 5105 for surfactant cleaners.

  • Austrian standard ÖNORM B 5106 for cleaning and care products suitable for use in washing water recycling systems (in accordance with ÖNORM B 5107).


This information is only a recommendation based on our experience. Preliminary testing is required.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For cleaning vehicles in automatic car washes, but also suitable for manual washing.

Instructions

Dispense undiluted in the brush washing system using the dispensing pump.


Application concentration: 1:500 (2 ml and 998 ml water) – 1:5000 (0.2 ml and 999.8 ml water)


Consumption per vehicle: 10 – 20 ml.


Handwash: Dilution 1:30 (32 ml and 968 ml water).

Contents

200 l

Product weight (per item)

191.000 kg

Chemical basis

Surfactants, ester

Container

Canister

Colour

Yellow

pH value

8.5

Density/conditions

1.02 g/cm³ / at 20°C

Shelf life from production

48 Month

AOX-free

Yes

Silicone-free

Yes

Phosphate-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Active foam wash

CLNCONCEN-(ACTIVE CAR-SHAMP-FM)-25LTR

Intensive, highly concentrated foam cleaner for foam pre-treatment and wash of vehicles in car washes.
x 1 pcs
Blue high gloss desiccant

GLODRYR-CARWASHSYS-BLUE-25LTR

Liquid desiccant for use in vehicle car washes with air blowers
x 1 pcs
Pre-spray cleaning concentrate

CLNCONCEN-PREWASH-25LTR

Alkaline cleaning agent for pre-treating and removing stubborn dirt
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information