Active glass cleaner
WSCRNCLNR-ACTIVE-600ML
Register now and access more than 60,000 products
Thorough cleaning with long-term effect
- Long-lasting, powerful active foam effortlessly loosens stubborn dirt such as insect remains, streaks, bird droppings, road dust, nicotine deposits, grease contamination and rubber marks.
- Experience for yourself how glass panes, car windows, mirrors and paint surfaces are cleaned without leaving any residue.
- 20x yield due to the formation of bubbles in the foam, 500 ml corresponds to approx. 10 l of liquid cleaner.
Gentle cleaning solution
- Cleans painted surfaces as well as rubber and plastic parts while remaining gentle on the material.
- Do not use on hot surfaces or in direct sunlight.
- Not suitable for polycarbonate glass.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
The windscreen cleaner removes insect remains, bird droppings, road dust, nicotine deposits, grease contamination, silicone residues and rubber marks from glass panes, car windows, mirrors and paint surfaces.
Pay particular attention to the can: For optimum foaming, shake the can well before use.
Contents | 600 ml |
Product weight (per item) | 664.000 g |
Container | Aerosol can |
Chemical basis | Mix of organic solvents |
Smell/fragrance | Lemon |
Colour | Colourless |
pH value | Approx. 10 |
Density/conditions | 1 g/cm³ / at 20°C |
Shelf life from production | 12 Month |