Adapter set, two pieces For AIRCO-BAGs
SP-ADAPTER-HERMETIC-OIL-C20
Art.-no. W052100180
EAN 4065746735469
Register now and access more than 60,000 products
Suitable for COOLIUS C20 air-conditioning service unit
- Easy installation on air-conditioning service units
- Screw closure connection for adaptation to containers
Scope of delivery
- One adapter for PAG oil/POE oil
- One adapter for UV additive
Datasheets(X)
For connecting hermetically sealed containers of AIRCO-BAG PAG oil/POE oil and UV additive to the C20 air-conditioning service unit.
The adapter is screwed onto the appropriate container and latched into the connections on the air-conditioning service unit
Product weight (per item) | 135.000 g |
Suitable for air conditioning service unit | COOLIUS C20 |
Width | 20 mm |
Length | 20 mm |
Height | 33 mm |