Adhesion primer for 1C liquid plastic LF
PRIM-FLK-LF-400G
Register now and access more than 60,000 products
Adhesion primer LF adheres to membranes made from TPO, FPO, EPDM and other plastics. Adhesion to window glass, steel and zinc is also improved.
Advantages
- Supplied ready to use for ease of application
Consumption
- Around 40 g/m² for FPO/TPO and around 60 g/m² for EPDM.
- The minimum temperature is +10 °C.
Datasheets(X)
Surface preparation:
Careful preparation of the surface is essential for optimum results and a long service life.
The surface must be dry and free of grease, dirt and dust. All loose parts must be carefully removed.
Application:
Apply the primer over the whole surface using a brush or a lint-free cloth. Würth FLK 275 LF can be applied after 10 to 60 minutes drying time.
Chemical basis | Polymer |
Colour | Colourless |
Density | 0.866 g/cm³ |
Min. processing temperature | 10 °C |
Max. processing temperature | 40 °C |
Max. temperature resistance | 60 °C |
Solvent-free | No |
Contents | 346 ml |
Weight of content | 400 g |
Shelf life from production | 6 Month |
Conditions to maintain shelf life from production | at 15°C to 25°C |