Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Adhesive for EPDM sealing tapes DBK PLUS

Adhesive for EPDM sealing tapes
ADH-ROOFSHT-EPDM-600ML

Art.-no. 0893700121

EAN 4045989707188

Individual price display after login
Adhesive for EPDM sealing tapes DBK PLUS

Art.-no. 0893700121

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Sealing tape adhesive for secure and permanent bonding of window and EPDM sealing tapes indoors and outdoors.

Excellent adhesive properties


  • Very high adhesive power on sealing tape and reveal

  • Optimal adhesion on EPDM films

  • Air-tight bonding allows

  • installation in accordance with the German Energy Saving Regulation


Ecologically safe


  • Odourless

  • No emissions after hardening

  • Free of solvents, isocyanates and softeners that are hazardous to health


Excellent stability


  • Compound does not run off masonry "overhead application"


Even adheres to slightly damp (but not wet) surfaces


  • Installation also possible in humid climates
Notice
  • The surfaces must be clean, free from grease and dust and capable of bearing loads

  • Standing water must be removed. For strongly absorbing surfaces, pretreatment of the surface with primer may be necessary

  • Assembly on masonry: Apply DBK Plus to one side of the prepared surface in snaked beads of approx. 8 mm thickness. Lightly press on the sealing tape using a press-on roller

  • Joint sealant: The joint to be sealed must at least measure 5 x 5 mm width x depth (application indoors) or 10 x 8 mm (application outdoors).

  • A suitable PE back-fill material must be applied to the joint. Unable to withstand the effects of water for long periods
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For air and downpour-proof sealing of window sealing films on window and door reveals. Specially configured for bonding EPDM films in construction applications. Also suitable as joint sealant. Typical surfaces: Outstanding adhesion to most structural substrates, e.g. concrete, aluminium, tiles, wood and PVC.

Chemical basis

Hybrid polymer

Colour

White

Full curing speed

2 mm/d

Min. skin-formation time

40 min

Min./max. temperature resistance

-40 to 80 °C

Shelf life from production/conditions

12 Month / at 10°C to 20°C

Contents

600 ml

Silicone-free

Yes

Solvent-free

Yes

Ultraviolet resistance

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Cartridge cutter

CARTKNFE

For cutting plastic cartridges and precision cutting of plastic application nozzles to desired length and angle
x 1 pcs
Hand cartridge gun high-quality

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality design, semi-open, made of sheet steel with plastic handle
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information