Adhesive nail Stainless steel, 15 degrees
Stainless steel A2 grooved 15 degree
NL-BRKT-GROV-SST-15DGR-28X25MM
Art.-no. 508822825
EAN 4046777696226
Register now and access more than 60,000 products
- 2.8 mm nail diameter
- Rustproof A2 stainless steel
- Flat head
- Coil quantity: 200 pieces
- CE marking in accordance with DIN EN 14592
- Declaration of performance
Datasheets(X)
Outer diameter | 2.80 mm |
Length | 25 mm |
Material | Stainless steel |
Surface | Stainless steel FINISH |