Adhesive sealing tape EURASOL DUS FL
ADHSEALTPE-1SIDED-EURASOL-DUS-FL-60MM
Art.-no. 0992749060
EAN 4061975350756
Register now and access more than 60,000 products
Fleece overlay protects against weather influences
Ideal for outdoor use
Vapour-permeable membrane base
Maximum protection against condensation
Excellent initial and final adhesion
Permanently ensures windproof bonding
A perfect match with Wütop® Duo Façade Plus
Repairs and seams cannot be seen.
Very well suited for rear-ventilated façade constructions with closed formwork and diamond formwork up to a joint width of 1 cm.
On black/anthracite-coloured Wütop® films, the adhesive tape is almost invisible.
Fleece can be covered
With commercially available patches
Version with finger stroke
Very easy to apply thanks to finger stroke on both sides and centrally perforated cover film
Ideal for bonding Wütop® roof membranes; product has been tested on these films. For this reason, we recommend using these Wütop® films to achieve optimum results. Please observe our building-related warranty conditions. The application information is recommendations based on our tests and experience; you must perform your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service team provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of the service except where the advice or information given falls within the scope of our contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products and reserve the right to make technical changes and further develop products.
Datasheets(X)
Permanent bonding of Wütop® roof protection films and façade membranes. Bonding of overlapping sections of these films as well as connections and openings. Ideally suited for outdoor use (UV-resistant for 8 weeks).
The application surface must be dry and free from grease, chips and dust. Ensure that no backwater can build up in bonded areas. The adhesive tape must not be clamped permanently. Attach Eurasol® DUS to the overlap seam by pulling the masking paper off a few centimetres. By removing the masking paper, the adhesive tape is bonded by pressing onto the entire length of the overlap seam. Make sure that the contact pressure is sufficient. After adhesion, cut the adhesive tape with a knife.
Backing material | LDPE foil |
Adhesive base | Acrylate dispersion |
Colour | Black |
Width | 60 mm |
Length | 25 m |
Min./max. processing temperature | -10 to 30 °C |
Min./max. temperature resistance | -40 to 100 °C |
Ultraviolet resistance | 3 months |
Solvent-free | Yes |
Shelf life from production/conditions | Unlimited / in closed original packaging at + 5°C to + 23°C and 50% to 60% humidity |