Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Adhesive sealing tape Eurasol® façade

Adhesive sealing tape EURASOL facade
ADHSEALTPE-EURASOL-FCDE-W60MM-L25M

Art.-no. 0992750051

EAN 4045989646760

Individual price display after login
Adhesive sealing tape Eurasol® façade

Art.-no. 0992750051

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Premium product with especially strong adhesive force for bonding façade films

UV-resistant, diffusible backing material for use on façade films



Simple and fast application thanks to cover film with Fingerlift



Extremely strong adhesive with optimal ageing resistance


  • Guarantees permanent airtight and wind-proof bonds

  • Reliable bonds from -10°C


Ecologically safe


  • Solvent-free

  • Softener-resistant

  • Free of environmentally harmful substances
NoticeThis information is only a recommendation based on
our experience. Preliminary testing required. During application
and painting, both the technical data sheet and the specifications
of the top-coat paint manufacturer must be observed.


Eurasol® façade sealing tape is ideal for bonding WÜTOP® thermal façade films and has been tested on these films.


For this reason, we recommend using these WÜTOP® films to achieve optimum results.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Lasting bonding of façade films with open joint portion of max. 40% of the façade area and joint clearance up to 50 mm.


For bonding the overlapping sections of these films and connections and penetrations with corner construction.

Instructions

Fix Eurasol® façade fastening tape to the overlap seam by removing just a few centimetres of the masking paper. On removing the masking paper, the adhesive tape is glued over the full length of the overlapping seam by pressing on it.


Please ensure sufficient contact pressure.


After adhesion, cut the adhesive tape with a knife.



Caution


The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up within the bonded area. Do not subject the adhered tape to long-term tension.

Backing material

Coated polyester fibre

Adhesive base

Acrylate dispersion

Colour

Black

Width

60 mm

Length

25 m

Min./max. processing temperature

-10 to 50 °C

Min./max. temperature resistance

-30 to 100 °C

Ultraviolet resistance

Yes

Solvent-free

Yes

Shelf life from production/conditions

Unlimited / in closed original packaging at + 5°C to + 23°C and 50% to 60% humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information