Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Adhesive spreading spatula R2 with replaceable, notched stainless-steel blade

ADHTRWL-560MM-R2

Art.-no. 0695946010

EAN 4062856230396

Individual price display after login
Adhesive spreading spatula R2 with replaceable, notched stainless-steel blade

Art.-no. 0695946010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • 2-component handle and shaft support ∅ 28 mm

  • Anti-twist metal spacer pins

  • 2 plastic knurled screws to secure the spacer pins
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

560 mm

Serration type

R2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information