Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Advent calendar drill bit/screwdriver set 29 pieces

CHRISTMASCALENDAR-DRL-TWST-TL-BOX-29PCS

Art.-no. 0965014026

EAN 4068362420412

Individual price display after login
Advent calendar drill bit/screwdriver set 29 pieces

Art.-no. 0965014026

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Black Edition multi socket set including SMART STEP EU+ HSCo nanoProtect twist drill bit.
  • High-quality equipment.

  • Compact socket set with essential assembly tools for screws and nuts as well as SMART STEP EU+ HSCo nanoProtect twist drill bits.

  • Multi socket suitable for the 5 most common drives, hexagon metric, hexagon inch, square metric, 12-point metric, external TX - high-quality, black tool design in a sturdy box with a precisely fitting foam insert in red carbon design.

  • SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit with undivided stepped drill bit tip geometry and coating for almost all materials.

  • The innovative geometry enables conventional use in drill/drivers as well as in tangential impact drivers for even faster and safer work, as there is no back torque and therefore no strain on the wrist.

  • Drilling is up to twice as fast and significantly more precise than twist drill bits with conventional tip geometry.

  • Calendar with fold-out stand and punched hole for standing up or hanging, made of paper/cardboard.

  • ZEBRA professional-quality tool.


Scope of delivery:


  • 1x mini bit ratchet

  • 1x bit holder

  • 8x multi socket 6, 7, 8, 9, 10, 11, 12, 13

  • 1x bit adapter 1/4 in

  • 13x bits slotted 5.5 mm, TX10, 15, 20, 25, 30, hexagon 3, 4, 5 mm, PH1, PH2, PZ1, PZ2

  • 5x SMART STEP EU+ HSCo nanoProtect hexagon twist drill bit, for drill/drivers and tangential impact drivers 4, 5, 6, 8, 10 mm

  • 1x bottle opener combination wrench design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Practical, universal basic equipment for workshop and mobile use.


Ideal for use in tangential impact drivers.


Ideal for use in cordless drivers as well as on hand, box column and pillar drills.


For universal use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium.


Also for general applications in conventional steel up to 1,400 N/mm², as well as in cast iron, aluminium, plastic, non-ferrous metals, compact and hard wood as well as soft and light wood.


Perfect for drill holes in round tubes (e.g. in railing construction), for drilling out stud bolts, rivet holes, for drilling sheet metal and thin-walled profile materials.


Ideal for high-precision, comfortable and fast working in solid material.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information