Agri LED I
LGHT-3CHAM-(AGRI LED I)-12V-240X140
Art.-no. 9501014096
EAN 4065746717861
Register now and access more than 60,000 products
- Large illuminated area
- Protection class IP6K9K
- Same drilling pattern as Multipoint or Multiled
- Can be mounted on both sides
- Integrated indicator failure control
- Chemical- and acid-resistant lens
- Voltage range: 9-15 V
- 5-pin bayonet connector, 4-pin assignment (3 functions and earth pin)
- Fully encapsulated lamp, lens cannot be replaced
Datasheets(X)
Number of chambers | 3 PCS |
Cable connection | Bayonet sealing |
Power rating | 21 W |
Height | 54 mm |
Length | 240 mm |
Width | 140 mm |
IP protection class | IP 69K |