Airline rail for roof and load carriers
Airline rail for load carrier
AIRLNERL-F.LOADCARR-200MM
Art.-no. 096381 806
EAN 4065746007993
Register now and access more than 60,000 products
- Material to be transported can be fastened to roof or load carriers using airline profile lashing straps attached to airline rails.
Datasheets(X)
Material | Aluminium |
Number of pieces | 8 PCS |
Type description | ZSLA200 |
Length | 200 mm |
Width | 32 mm |
Height | 27 mm |
Product weight (per item) | 0.310 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!