All-purpose rivet with large setting head
RIV-MHD-ALU/ALU-(1-9)-4,8X20,5
Art.-no. 0914048101
EAN 4056807301006
Register now and access more than 60,000 products
- All-purpose rivet with large surface expansion of the rivet body and large dome head
- The integrated press lugs form a large shop head during the setting process, which ensures that the forces acting on the component are evenly distributed
- The large contact surface of the dome head also creates a higher surface pressure
Datasheets(X)
Specially designed for fastening soft, easily deformable or porous materials with low resistance onto metal or plastic.
![]() | |
Material of sleeve | Aluminium, AlMg 3.5 |
Material of mandrel | Aluminium |
Surface of the sleeve | Plain |
Surface of the mandrel | Plain |
Nominal diameter x length (d1 x l1) | 4.8 x 20.5 mm |
Head diameter (dk ) | 14.00 mm |
Head height (k1) | 1.90 mm |
Min./max. grip range | 1.00-9.00 mm |
Min./max. drill hole diameter | 5.00-5.30 mm |
Shear-fracture load | 900 N |
Tensile fracture load | 1150 N |
Head type | Big dome head |
